Ideal Industries 61-340 Test-Pro Multimeter, 10A AC/DC | Graybar Store
     
Ideal Industries - Test-Pro Multimeter, 10A AC/DC - 61-340
+ / - Hover over image to Zoom
Other Views

    Test-Pro Multimeter, 10A AC/DC

    Manufacturer: Ideal Industries
    Manufacturer #: 61-340
    SKU: 25184928
    $103.91
    Checking Pricing
         
    Accuracy:73 Deg. C +/- 41 Deg. C, Less Than 75 pct. RH
    Additional Features:Diode Test
    Display Type:3999 Count LCD / 3-3/4 Digit
    Frequency Rating:10 to 4 MHz
    Max. Run Time:150 Hrs.
    Power Source:9V Battery
    Standard:CAT III-600V, UL 61010 Listed, CE, C 12966
    Tool Application:400/4/40KOHM, 4/40MOHM Resistance, 400NFD/4/40 400/4000MFD Capacitance, 0 to 82 dBmC Stress Balance
    Voltage Rating:4 to 600VAC, 400m to 600VDC
    Width (Inches):3.5 in.
    Depth (Inches):1.9 in.
    Height (Inches):7 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 61-340
    • Type 340 Series
    • UNSPSC 41113630
    • Additional Features Diode Test
    • Amperes 400µ to 10A AC/DC
    • Brand Test-Pro
    • Depth (Inches) 1.9 in.
    • Display Type 3999 Count LCD / 3-3/4 Digit
    • Height (Inches) 7 in.
    • Power Source 9V Battery
    • Tool Application 400/4/40KOHM, 4/40MOHM Resistance, 400NFD/4/40 400/4000MFD Capacitance, 0 to 82 dBmC Stress Balance
    • Width (Inches) 3.5 in.
    • Voltage Rating 4 to 600VAC, 400m to 600VDC
    • Frequency Rating 10 to 4 MHz
    • Standard CAT III-600V, UL 61010 Listed, CE, C 12966
    • SKU Spec Sheet
      61-340 Specification Sheet
      61-340 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    • Max. Run Time 150 Hrs.
    • Accuracy 73 Deg. C +/- 41 Deg. C, Less Than 75 pct. RH
    Product Overview:
    IDEAL, Multimeter, Test-Pro, 340 Series, Amperage Rating: 400 - 10A AC/DC, Frequency Rating: 10 - 4M Hz, Resistance: 400 KOHM/4 KOHM/ 40 KOHM At ?(1 PCT+2) Accuracy, 4 MOHM At ?(1.2 PCT+2) Accuracy, 40 MOHM At ?(2 PCT+5) Accuracy, Capacitance
    Features: AC/DC Voltage; AC/DC Current; Resistance; Audible Continuity; Capacitance; Frequency; Temperature; Relative Mode; Backlight; Min/Max; Data Hold; Low Battery Indication; Auto Power Off; 2-Year Warranty; Includes: Test Leads (TL-310), 9 V Battery, Operating Instructions; Sensitivity: 0.7 V RMS; Greater Than 1 MHZ: 5 V RMS; Fuse: 0.5 A/500 V (#F-340),10 A/1000 V (#F-341); Dc Voltage: 400 MILV/4/40/400 V At Plus Or Minus (0.5 PCT Plus 5) Accuracy, 600 V At Plus Or Minus (1 PCT Plus 3) Accuracy; Replacement Part: F-340 0.500 A (500 V) 6.350 X 32 MM Fuse, F-341 10 A (1000 V) 10 X 38 MM Fuse, 9 V Battery,TL-100 Test Leads With/Alligator Clips; Carrying Case: C-290 Nylon Carrying Case; Ac Voltage: 400 MILV/4/40/400/600 V At Plus Or Minus (1.5 PCT Plus 5) Accuracy; Dc Current: 400/4000 MICAMP; 40/400 MILAMP At Plus Or Minus (0.5 PCT Plus 5) Accuracy, 4/10 AMP At Plus Or Minus (1.5 PCT Plus 5) Accuracy; Ac Current: 400/4000 MICAMP At Plus Or Minus (1.5 PCT Plus 5) Accuracy, 40/400 MILAMP At Plus Or Minus (2 PCT Plus 5) Accuracy, 4/10 AMP At Plus Or Minus (2.5 PCT Plus 5) Accuracy; Continuity: The Beeper Turns On Less Than 25 OHM And Turns Off At Greater Than 120 OHM; Temperature Measurement: -58 To 1500 DEGF At (3 PCT+5) Accuracy, -50 To 800 DEGC At (3 PCT+3) Accuracy; Input Impedance: 10 MOHM For VAC And VDC.; Frequency Measurement: 10/100 HZ/1/10/100 KHZ/1/10 MHZ At Plus Or Minus (0.1 PCT Plus 3) Accuracy; Warranty: 2 year