Ideal Industries 61-164 Circuit Analyzer, 12, 15, 20A | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Ideal Industries - Circuit Analyzer, 12, 15, 20A - 61-164
+ / - Hover over image to Zoom
Other Views

    Circuit Analyzer, 12, 15, 20A

    Manufacturer: Ideal Industries
    Manufacturer #: 61-164
    SKU: 25071031
    $415.88
    Checking Pricing
         
    Display Type:Super-Bright
    Standard:C/US UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 61-164
    • UNSPSC 41113642
    • Display Type Super-Bright
    Product Overview:
    IDEAL, Circuit Analyzer, SureTest, Display: Super-Bright, Load Current: 12, 15, 20 AMP, Warranty: 2 year
    Features: Super-Bright Display; High Accuracies; Measures Voltage Drop Under Full Load (12A, 15A, 20A Load Tests); True RMS; Line Voltage; Peak Voltage; Frequency; Ground To Neutral Voltage; Ground Impedance; Hot And Neutral Conductor Impedances