Ideal Industries 61-096 SplitJaw Tester, Automatic | Graybar Store
     
Ideal Industries - SplitJaw Tester, Automatic - 61-096
+ / - Hover over image to Zoom
Other Views

    SplitJaw Tester, Automatic

    Manufacturer: Ideal Industries
    Manufacturer #: 61-096
    SKU: 22110460
    $213.01
    Checking Pricing
         
    Accuracy:Plus Or Minus 5 deg. C Less Than 80 pct. RH
    Display Type:6000 Digit Large Scale LCD Readout
    Max. Run Time:250 hr.
    Power Source:9V Battery
    Standard:CAT IV-600V, CAT III-1000V, C/UL Listed, CE, C 12966
    Tool Application:0 to 2000 OHM Resistance
    Voltage Rating:1.3 to 750V AC and 2.1 to 1000V DC
    Jaw Capacity (Inches):.06 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 61-096
    • Application For Automatically Sensing And Displaying AC/DC Volts, AC Amps, Resistance And Continuity
    • Type Automatic
    • UNSPSC 41113630
    • Brand Split-Jaw
    • Display Type 6000 Digit Large Scale LCD Readout
    • Jaw Capacity (Inches) .06 in.
    • Power Source 9V Battery
    • Tool Application 0 to 2000 OHM Resistance
    • Voltage Rating 1.3 to 750V AC and 2.1 to 1000V DC
    • Standard CAT IV-600V, CAT III-1000V, C/UL Listed, CE, C 12966
    • SKU Spec Sheet
      61-096 Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    • Max. Run Time 250 hr.
    • Accuracy Plus Or Minus 5 deg. C Less Than 80 pct. RH
    Product Overview:
    IDEAL, SplitJaw Tester, Split-Jaw, Automatic, Resistance: 0 To 2000 OHM At 1 PCT Accuracy, Display: 6000 Digit Large Scale LCD Readout, Battery: 9 V ALKALINE PP3 Battery Of 250 HR, Voltage Rating: 1.3 to 750VAC, 2.1 to 1000VDC
    Features: Automatically Senses And Displays AC/DC Volts, AC Amps, Resistance And Continuity ; Measures 0-200AAC; Measures 0-750 VAC; Measures 0-1000 VDC; Measures 0-2000 Ohms; Audible Continuity; Data Hold; Integral Lead Storage; Replaceable Test Leads; Auto Power Off; Low Battery Indication; CAT IV - 600V; CAT III - 1000V; Replacement Part: 9 V Battery; TL-95 Test Leads; Dc Voltage: 0 To 1000 V At 1 PCT Accuracy; Carrying Case: C-90 Nylon Carrying Case; Input Impedance: Less Than Or Equal To 4KOHM For Input Voltage Up To 30V. Impedance Increases With Input Voltage To Approximately 200KOHM At 600V; Ac Voltage: 0 To 750 V At 1.5 PCT Accuracy; Ac Current: 0 To 200 AMP At 3 PCT Accuracy; Jaw Size: 0.500 IN (12.700 MM) Accepts Up To 1/0 Copper Cable 61-521; Includes: Test Leads