L. H. Dottie 60TR20 Insert Bit, T20 | Graybar Store
L. H. Dottie - Insert Bit, T20 - 60TR20
+ / - Hover over image to Zoom
Other Views

    Insert Bit, T20

    Manufacturer: L. H. Dottie
    Manufacturer #: 60TR20
    SKU: 95005878
    $10.28
    Checking Pricing
         
    Additional Features:Features: Tamper Proof
    Screw Size:#8FH
    Shank Type:Hex
    Size:T20
    Tip Style:Star Pin
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 60TR20
    • Size T20
    • Type Insert Bit
    • UNSPSC 27112814
    • Additional Features Features: Tamper Proof
    • Screw Size #8FH
    • Shank Type Hex
    • Tip Style Star Pin
    • ECCN EAR99
    Product Overview:
    Dottie L H Company 60TR20 PC 6720 Insert Bit, T20 Tip, Star Pin Tip, 1/4 IN Shank Length, 1 IN Length, Screw Size: #8F