GE Lighting 60PAR/HIR+/SP10 Halogen Lamps, PAR38, Medium Skirt Screw-In Base, 2800K, 12 per Package, 90520, Beam Spread 10°, 60W, 120V | Graybar Store
     
GE Lighting - Halogen Lamps, PAR38, Medium Skirt Screw-In Base, 2800K, 12 per Package, 90520, Beam Spread 10°, 60W, 120V - 60PAR/HIR+/SP10
+ / - Hover over image to Zoom
Other Views

    Halogen Lamps, PAR38, Medium Skirt Screw-In Base, 2800K, 12 per Package, 90520, Beam Spread 10°, 60W, 120V

    Manufacturer: GE Lighting
    Manufacturer #: 60PAR/HIR+/SP10
    SKU: 25175738
    $18.31
    Checking Pricing
         
    Quick Order:Y
    Color Temperature (Kelvin):2800
    Packaging:12 per Package
    Alternate Manufacturer Part No.:90520
    Beam Spread:10 °
    Wattage:60 W
    Voltage Rating:120V
    Initial Lumens:1260 lm
    Rated Life (Hour):4200
    Overall Length:18.15 in
    CBCP:19,000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 60PAR/HIR+/SP10
    • UNSPSC 39101612
    • Alternate Manufacturer Part No. 90520
    • Base Type Medium Skirt Screw-In
    • Beam Spread 10 °
    • Bulb Shape PAR38
    • Color Temperature (Kelvin) 2800
    • Initial Lumens 1260 lm
    • Overall Length 18.15 in
    • Rated Life (Hour) 4200
    • Wattage 60 W
    • Packaging 12 per Package
    • Voltage Rating 120V
    • CBCP 19,000
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    60PAR/HIR+/SP10 GE HIR™ PLUS PAR38
    Up to 42% more efficient than standard halogen;Up to 27% energy savings