Westinghouse 60A/SW/LL/4 37182 Incandescent Lamp, A19, Medium (E26) Base, 60A/SW/VR 2PK, 60W, 120V, 650 lm Initial Lumens, 2700K, 1500 Rated Life Hrs. | Graybar Store
     
Westinghouse - Incandescent Lamp, A19, Medium (E26) Base, 60A/SW/VR 2PK, 60W, 120V, 650 lm Initial Lumens, 2700K, 1500 Rated Life Hrs. - 60A/SW/LL/4 37182
+ / - Hover over image to Zoom
Other Views

    Incandescent Lamp, A19, Medium (E26) Base, 60A/SW/VR 2PK, 60W, 120V, 650 lm Initial Lumens, 2700K, 1500 Rated Life Hrs.

    Manufacturer: Westinghouse
    Manufacturer #: 60A/SW/LL/4 37182
    SKU: 25889028
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:60A/SW/VR 2PK
    Additional Features:A19 Vibration Resistant Bulbs are available in Multiple Finishes and Wattages
    Wattage:60 W
    Voltage Rating:120 V
    Initial Lumens:650 lm
    Color Temperature (Kelvin):2700
    Rated Life (Hour):1500
    Color:Soft White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Westinghouse
    • Manufacturer # 60A/SW/LL/4 37182
    • Color Soft White
    • Additional Features A19 Vibration Resistant Bulbs are available in Multiple Finishes and Wattages
    • Alternate Manufacturer Part No. 60A/SW/VR 2PK
    • Base Type Medium (E26)
    • Bulb Shape A19
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 650 lm
    • Rated Life (Hour) 1500
    • Wattage 60 W
    • Voltage Rating 120 V
    • Country of Origin CN - China
    Product Overview:
    60 Watt A19 Incandescent Vibration Resistant Long Life Light Bulb
    A19 vibration resistant bulbs are available in multiple finishes and wattages;Last up to an average 1500 hours;Vibration resistant light bulbs feature a rugged filament designed to withstand vibration;Completely dimmable