Klein Tools 607-3-INS Screwdriver, 6-3/4 in. x 3/32 in. | Graybar Store
Klein Tools - Screwdriver, 6-3/4 in. x 3/32 in. - 607-3-INS
+ / - Hover over image to Zoom
Other Views

    Screwdriver, 6-3/4 in. x 3/32 in.

    Manufacturer: Klein Tools
    Manufacturer #: 607-3-INS
    SKU: 25494932
    $25.64
    Checking Pricing
         
    Additional Features:Flame Retardant and Impact Resistant Handle
    Shank Length (Inches):3 in.
    Shank Type:Round
    Standard:IEC 60900 and ASTM F1505, Rated at 1000VAC/1500VDC
    Tip Style:3/32 in. Cabinet Tip
    Length:6-3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 607-3-INS
    • Application For Work Near Energized Sources
    • UNSPSC 27111701
    • Additional Features Flame Retardant and Impact Resistant Handle
    • Handle Color Black
    • Handle Material High Dielectric Plastic
    • Length 6-3/4 in.
    • Materials Induction Hardened Steel
    • Shank Length (Inches) 3 in.
    • Shank Type Round
    • Tip Style 3/32 in. Cabinet Tip
    • Standard IEC 60900 and ASTM F1505, Rated at 1000VAC/1500VDC
    • SKU Spec Sheet
      607-3-INS Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Insulated 3/32'' Slotted - 3'' Screwdriver, Perfect for working in control boxes or other terminal block applications where insulated tools are necessary