B-Line (Eaton) 6067 HEE CT Mounting Base, 800A, (3) CT Provisions, 3-Phase, 50kA, OH/UG, Bar Mounts: 1/2 Studs on 1-3/4 in. Centers | Graybar Store
     
B-Line (Eaton) - CT Mounting Base, 800A, (3) CT Provisions, 3-Phase, 50kA, OH/UG, Bar Mounts: 1/2 Studs on 1-3/4 in. Centers - 6067 HEE
+ / - Hover over image to Zoom
Other Views

    CT Mounting Base, 800A, (3) CT Provisions, 3-Phase, 50kA, OH/UG, Bar Mounts: 1/2 Studs on 1-3/4 in. Centers

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 6067 HEE
    SKU: 92047896
    $1,408.14
    Checking Pricing
         
    Amps:800A
    Voltage (Volts):600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 6067 HEE
    • Voltage (Volts) 600V
    • Type Current Transformer Mounting Base, AIC/Bussed
    • UNSPSC 39121102
    Product Overview:
    CT MTG BASE 800A 4W 50K AIC
    Surface Mount