McGill Manufacturing 606 Vaporproof Fixture, Incandescent, Hub Size 3.5 in., Thermoplastic, 150W | Graybar Store
     
McGill Manufacturing - Vaporproof Fixture, Incandescent, Hub Size 3.5 in., Thermoplastic, 150W - 606
+ / - Hover over image to Zoom
Other Views

    Vaporproof Fixture, Incandescent, Hub Size 3.5 in., Thermoplastic, 150W

    Manufacturer: McGill Manufacturing
    Manufacturer #: 606
    SKU: 88168437
    $80.49
    Checking Pricing
         
    Quick Order:Y
    Hub Size (Inches):3.5
    Material:Thermoplastic
    Wattage:150 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer McGill Manufacturing
    • Manufacturer # 606
    • UNSPSC 39111900
    • Hub Size (Inches) 3.5
    • Lamp Type Incandescent
    • Wattage 150 W
    • Material Thermoplastic
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    McGill Incandescent Utility Lights
    Fasten directly to walls, ceilings, or structural members;no separate outlet box required;Glass or plastic globes screw out for easy replacement of A-21 bulbs (not included) up to 150 Watts;High quality materials and sockets assure long, trouble-free service life;88.9 mm (3.5 in) diameter;241.3 mm (9.5 in) height;Two 7.9 mm (0.31) diameter mounting holes on 111.3 mm (4.38 in) centers;Moisture-resistant construction with no exposed metal parts;Large compartment for easy wiring;Super strong, impact-resistant, thermoplastic mounting unit;For use up to 38 °C (100 °F) ambient temperature;Accommodates up to 150 Watts (maximum) domestic A-21 bulbs;For use with either 12.7 mm (1.5) or 19.1 mm (0.75 in) rigid non-metallic conduit