Klein Tools 605-7-INS Screwdriver, 11-5/16 in. x 1/4 in. | Graybar Store
Klein Tools - Screwdriver, 11-5/16 in. x 1/4 in. - 605-7-INS
+ / - Hover over image to Zoom
Other Views

    Screwdriver, 11-5/16 in. x 1/4 in.

    Manufacturer: Klein Tools
    Manufacturer #: 605-7-INS
    SKU: 25494935
    $32.02
    Checking Pricing
         
    Additional Features:Flame Retardant and Impact Resistant Handle
    Shank Length (Inches):7 in.
    Shank Type:Round
    Standard:IEC 60900 and ASTM F1505
    Tip Style:1/4 in. Cabinet Tip
    Length:11-5/16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 605-7-INS
    • Application For Work Near Energized Sources
    • UNSPSC 27111736
    • Additional Features Flame Retardant and Impact Resistant Handle
    • Handle Material High Dielectric Plastic
    • Length 11-5/16 in.
    • Materials Induction Hardened Steel
    • Shank Length (Inches) 7 in.
    • Shank Type Round
    • Tip Style 1/4 in. Cabinet Tip
    • Standard IEC 60900 and ASTM F1505
    • SKU Spec Sheet
      605-7-INS Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Insulated 1/4'' Cabinet Tip - 7'' Screwdriver, 1000V Rated for safety.