Klein Tools 605-4B Screwdriver, 8-11/32 in. | Graybar Store
Klein Tools - Screwdriver, 8-11/32 in. - 605-4B
+ / - Hover over image to Zoom
Other Views

    Screwdriver, 8-11/32 in.

    Manufacturer: Klein Tools
    Manufacturer #: 605-4B
    SKU: 96090983
    $13.56
    Checking Pricing
         
    Shank Length (Inches):4 in.
    Shank Type:Round
    Additional Features:Metal stud offers a convenient and easy way to bend, loop and connect solid wire when installing outlets and switches.
    Length:8-11/32 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 605-4B
    • Type Wire Bending
    • UNSPSC 27111701
    • Additional Features Metal stud offers a convenient and easy way to bend, loop and connect solid wire when installing outlets and switches.
    • Length 8-11/32 in.
    • Shank Length (Inches) 4 in.
    • Shank Type Round
    • SKU Spec Sheet
      605-4B Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wire Bending Cabinet Tip Screwdriver 4'', Metal stud offers a convenient and easy way to bend, loop and connect solid wire when installing outlets and switches.