Klein Tools 6034DD Screwdriver, 4 in. | Graybar Store
Klein Tools - Screwdriver, 4 in. - 6034DD
+ / - Hover over image to Zoom
Other Views

    Screwdriver, 4 in.

    Manufacturer: Klein Tools
    Manufacturer #: 6034DD
    SKU: 25669258
    $22.17
    Checking Pricing
         
    Shank Length (Inches):7 in.
    Shank Type:Round
    Additional Features:Cushion-Grip handle for comfort and torque.
    Length:4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 6034DD
    • Application Plated metal strike cap protects handle from hammer blows.
    • Type Engineered, manufactured and tested for prying and chiseling.
    • UNSPSC 27111701
    • Additional Features Cushion-Grip handle for comfort and torque.
    • Length 4 in.
    • Shank Length (Inches) 7 in.
    • Shank Type Round
    • SKU Spec Sheet
      6034DD Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    4'' Demolition Driver Phillips #2, Engineered, manufactured and tested for prying and chiseling.