Klein Tools 6037INS Screwdriver, 11-5/16 in. x #2 | Graybar Store
Klein Tools - Screwdriver, 11-5/16 in. x #2 - 6037INS
+ / - Hover over image to Zoom
Other Views

    Screwdriver, 11-5/16 in. x #2

    Manufacturer: Klein Tools
    Manufacturer #: 6037INS
    SKU: 25494939
    $32.46
    Checking Pricing
         
    Additional Features:Flame Retardant and Impact Resistant Handle
    Shank Length (Inches):7 in.
    Shank Type:Round
    Standard:IEC 60900 and ASTM F1505
    Tip Size:#2
    Tip Style:Profilated Phillips
    Length:11-5/16 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 6037INS
    • Application For Work Near Energized Sources
    • UNSPSC 27111736
    • Additional Features Flame Retardant and Impact Resistant Handle
    • Handle Material High Dielectric Plastic
    • Length 11-5/16 in. L
    • Materials Induction Hardened Steel
    • Shank Length (Inches) 7 in.
    Product Overview:
    Insulated #2 Phillips - 7'' Screwdriver, 1000V Rated for safety.