Thomas and Betts 60273NT Mechanical Lug, 2-Hole, Aluminum, 35kV, 500 kcmil, 1/2 in. Stud | Graybar Store
     
Thomas and Betts - Mechanical Lug, 2-Hole, Aluminum, 35kV, 500 kcmil, 1/2 in. Stud - 60273NT
+ / - Hover over image to Zoom
Other Views

    Mechanical Lug, 2-Hole, Aluminum, 35kV, 500 kcmil, 1/2 in. Stud

    Manufacturer: Thomas and Betts
    Manufacturer #: 60273NT
    SKU: 25418645
    $21.18
    Checking Pricing
         
    Quick Order:Y
    Stud Size (Inches):1/2 Inch
    Wire Size:500 kcmil
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 60273NT
    • UNSPSC 39121405
    • Materials Aluminum
    • Stud Size (Inches) 1/2 Inch
    • Wire Size 500 kcmil
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Aluminum Two-Hole Lug, Long Barrel - Narrow Tongue, Blind End, Max 35kV, Wire Size 500 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 99H, Die Color Code Pink