Bridgeport Fittings 602-DC2 Connector, Duplex, 180°, Flex, AC Cable, Zinc Die Cast, 3/8 in. | Graybar Store
     
Bridgeport Fittings - Connector, Duplex, 180°, Flex, AC Cable, Zinc Die Cast, 3/8 in. - 602-DC2
+ / - Hover over image to Zoom
Other Views

    Connector, Duplex, 180°, Flex, AC Cable, Zinc Die Cast, 3/8 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 602-DC2
    SKU: 88031993
    $1.96
    Checking Pricing
         
    Material:Zinc Die Cast
    Size:3/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 602-DC2
    • Size 3/8 in.
    • Application Set screw type fitting used to connect flexible metal conduit or armored cable to 1/2 in. K.O. in box or enclosure.
    • Type Connector
    • UNSPSC 39131707
    • Bend (Degree) 180
    Product Overview:
    Connector, Duplex, Zinc Die Cast, Flex Size 3/8 Inch
    Connector, Duplex, Zinc Die Cast, Flex Size 3/8 Inch