Klein Tools 602-3 Screwdriver, 6-3/4 in. x 7/32 in. | Graybar Store
Klein Tools - Screwdriver, 6-3/4 in. x 7/32 in. - 602-3
+ / - Hover over image to Zoom
Other Views

    Screwdriver, 6-3/4 in. x 7/32 in.

    Manufacturer: Klein Tools
    Manufacturer #: 602-3
    SKU: 88153538
    $11.65
    Checking Pricing
         
    Shank Length (Inches):3 in.
    Shank Type:Round
    Tip Size:7/32 in.
    Length:6-3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 602-3
    • UNSPSC 27111701
    • Brand Cushion-Grip
    • Handle Color Black
    • Handle Material Rubber
    • Length 6-3/4 in.
    Product Overview:
    7/32'' Keystone Tip Screwdriver 3'' L, Built to handle the tough jobs with ease.