Klein Tools 602-12 Screwdriver, 17-7/16 in. x 3/8 in. | Graybar Store
Klein Tools - Screwdriver, 17-7/16 in. x 3/8 in. - 602-12
+ / - Hover over image to Zoom
Other Views

    Screwdriver, 17-7/16 in. x 3/8 in.

    Manufacturer: Klein Tools
    Manufacturer #: 602-12
    SKU: 88153537
    $29.53
    Checking Pricing
         
    Shank Length (Inches):12 in.
    Shank Type:Round
    Length:17-7/16 in.
    Tip Style:3/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 602-12
    • UNSPSC 27111701
    • Brand Cushion-Grip
    • Handle Color Black
    • Length 17-7/16 in.
    • Materials Steel
    • Shank Length (Inches) 12 in.
    • Shank Type Round
    • Tip Style 3/8 in.
    • SKU Spec Sheet
      602-12 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    3/8'' Keystone Screwdriver 12'' Shank, Built to handle the tough jobs with ease.