Greenlee 6005 Super Tugger, 4500 to 6500 lb. | Graybar Store
     
Greenlee - Super Tugger, 4500 to 6500 lb. - 6005
+ / - Hover over image to Zoom
Other Views

    Super Tugger, 4500 to 6500 lb.

    Manufacturer: Greenlee
    Manufacturer #: 6005
    SKU: 88121208
    $12,757.74
    Checking Pricing
         
    Break Load:4500 to 6500 lb.
    Diameter (Inches):3/4 in.
    Product Includes:Super Tugger, Floor Mount, Mobile Carriage, Boom Mount, 3 and 4 ft. Boom Tube, Nose Unit, Elbow Unit, 2-1/2, 3, 3-1/2, 4 in. Couplings And Storage Trays
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 6005
    • UNSPSC 27113100
    • Brand Super Tugger
    • Break Load 4500 to 6500 lb.
    • Diameter (Inches) 3/4 in.
    • Product Includes Super Tugger, Floor Mount, Mobile Carriage, Boom Mount, 3 and 4 ft. Boom Tube, Nose Unit, Elbow Unit, 2-1/2, 3, 3-1/2, 4 in. Couplings And Storage Trays
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Super Tugger, 4500 to 6500 lb.
    6001 Super Tugger, Floor Mount, Mobile Carriage, Boom Mount, 4.000 FT Boom Tube, Nose Unit, 3.000 FT Boom Tube, Elbow Unit, 2-1/2 IN, 3.000 IN, 3-1/2 IN, 4.000 IN Slip-In And Screw-On Couplings And Storage Trays, Drive Motor 1-1/2 hp, 120 VAC, 16 Hz, 20 Amp, Pulling Speed 16.5 FTPM At No Load, (8.800 KN) - 11 (3.4) At 2000 LB, (17.900 KN) - 7.5 (2.3) At 4000 LB, (26.700 KN) - 6 (1.8) At 6000 LB