Werner 6004 Step Ladder, Fiberglass, 4 ft., 250 lb. Rating | Graybar Store
     
Werner - Step Ladder, Fiberglass, 4 ft., 250 lb. Rating - 6004
+ / - Hover over image to Zoom
Other Views

    Step Ladder, Fiberglass, 4 ft., 250 lb. Rating

    Manufacturer: Werner
    Manufacturer #: 6004
    SKU: 90057493
    $101.04
    Checking Pricing
         
    Height (Feet):4 ft.
    Load Rating (Pound):250 lb.
    No. of Steps:3
    Spread (Inches):28-7/8 in.
    Width (Inches):19 in.
    Standard:Type I Duty Rating
    Additional Features:Paint tray slot, can hook, Lock in accessory sockets, 4 tool holes, drill hole, pint, quart & gallon paint can, parts tray
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Werner
    • Manufacturer # 6004
    • Type Single-Sided
    • UNSPSC 30191501
    • Additional Features Paint tray slot, can hook, Lock in accessory sockets, 4 tool holes, drill hole, pint, quart & gallon paint can, parts tray
    • Height (Feet) 4 ft.
    • Load Rating (Pound) 250 lb.
    • Materials Fiberglass
    • Spread (Inches) 28-7/8 in.
    • Width (Inches) 19 in.
    • No. of Steps 3
    • Standard Type I Duty Rating
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    The 6004 Fiberglass 4 ft Step Ladder has a duty rating of 250 pounds.
    The 6004 Fiberglass 4 ft Step Ladder features a HolsterTop with the Lock-In System that allows you to customize your ladder top. The system secures tools from falling while keeping them handy while working increasing productivity on the job. The tops also hold tools and have a sturdy paint can hanger on the back side. The external spreaders are pinch proof and the TRACTION-TRED® steps are slip resistant. This Step Ladder has a duty rating of 250 pounds and offers the EDGE® bracing for enhanced strength and increased protection against damage. Fiberglass rails are non-conductive for working near electricity.