Greenlee 6001 Drive Motor, 1-1/2 hp | Graybar Store
     
Greenlee - Drive Motor, 1-1/2 hp - 6001
+ / - Hover over image to Zoom
Other Views

    Drive Motor, 1-1/2 hp

    Manufacturer: Greenlee
    Manufacturer #: 6001
    SKU: 88121207
    $6,636.80
    Checking Pricing
         
    Break Load:4500 to 6500 lb.
    Diameter (Inches):3/4 in.
    Product Includes:Force Gauge And Vise Chains
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 6001
    • UNSPSC 27113100
    • Brand Super Tugger
    • Break Load 4500 to 6500 lb.
    • Diameter (Inches) 3/4 in.
    • Product Includes Force Gauge And Vise Chains
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Drive Motor, 1-1/2 hp
    Drive Motor 1-1/2 hp, 120 VAC, 16 Hz, 20 Amp, Pulling Speed 16.5 FTPM At No Load, (8.800 KN) - 11 (3.4) At 2000 LB, (17.900 KN) - 7.5 (2.3) At 4000 LB, (26.700 KN) - 6 (1.8) At 6000 LB