Hirschmann 600003232 Belden®, Double Ended Cordset, Cable Cord Set, 24 V, 4 A, 16 x 0.2 mm, 3 Conductor, Black, 0.3 m L | Graybar Store
     
Hirschmann - Belden®, Double Ended Cordset, Cable Cord Set, 24 V, 4 A, 16 x 0.2 mm, 3 Conductor, Black, 0.3 m L - 600003232
+ / - Hover over image to Zoom
Other Views

    Belden®, Double Ended Cordset, Cable Cord Set, 24 V, 4 A, 16 x 0.2 mm, 3 Conductor, Black, 0.3 m L

    Manufacturer: Hirschmann
    Manufacturer #: 600003232
    SKU: 25360476
    $60.44
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Drag Chains, Oil Resistant
    Outer Diameter:4.6 mm
    Phase:1 Phase
    Standard:UL Listed
    Conductor Size:16 AWG
    No. of Conductors:3
    Color:Black
    Length:0.3 m
    Material:CuZn (Knurled Screw), PBT (Contact Bearer), TPU (Housing)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hirschmann
    • Manufacturer # 600003232
    • Color Black
    • No. of Conductors 3
    • Application Sensors and Actuators
    • Type Double Ended Cordset
    • Additional Features Drag Chains, Oil Resistant
    • Conductor Size 16 AWG
    • Connection Type Threaded
    • Jacket Material PUR
    • Length 0.3 m
    • No. of Poles 5
    • Outer Diameter 4.6 mm
    • Phase 1 Phase
    • Temperature Rating -25 to 80°C
    • Material CuZn (Knurled Screw), PBT (Contact Bearer), TPU (Housing)
    • Standard UL Listed
    • ECCN EAR99
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Belden®, Cable Cord Set, Double Ended Cordset, 24 V, 4 A, Sensors and Actuators, Threaded, PUR, CuZn (Knurled Screw)