Hirschmann 600002000 Belden®, Double Ended Cordset, Cable Cord Set, 30 V, 2 A, 24 AWG, 8 Conductor, Black, 2 m L | Graybar Store
     
Hirschmann - Belden®, Double Ended Cordset, Cable Cord Set, 30 V, 2 A, 24 AWG, 8 Conductor, Black, 2 m L - 600002000
+ / - Hover over image to Zoom
Other Views

    Belden®, Double Ended Cordset, Cable Cord Set, 30 V, 2 A, 24 AWG, 8 Conductor, Black, 2 m L

    Manufacturer: Hirschmann
    Manufacturer #: 600002000
    SKU: 25839927
    $53.55
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Halogen Free, M12 Male Connector
    Outer Diameter:0.232 in.
    Phase:1 Phase
    Standard:RoHS Compliant, UL Listed
    Conductor Size:24 AWG
    No. of Conductors:8
    Color:Black
    Length:2 m
    Material:CuSn (Contact Side 2), CuZn (Contact, Knurled Screw/Nut), FKM (Sealing), TPU (Housing, Contact Bearer)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hirschmann
    • Manufacturer # 600002000
    • Color Black
    • No. of Conductors 8
    • Application Sensors and Actuators
    • Type Double Ended Cordset
    • Additional Features Halogen Free, M12 Male Connector
    • Conductor Size 24 AWG
    • Connection Type Threaded
    • Jacket Material PVC
    • Length 2 m
    • No. of Poles 8
    • Outer Diameter 0.232 in.
    • Phase 1 Phase
    • Temperature Rating -25 to 80°C
    • Material CuSn (Contact Side 2), CuZn (Contact, Knurled Screw/Nut), FKM (Sealing), TPU (Housing, Contact Bearer)
    • Standard RoHS Compliant, UL Listed
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Belden®, Cable Cord Set, Double Ended Cordset, 30 V, 2 A, Sensors and Actuators, Threaded, PVC, CuSn (Contact Side 2)