TE Connectivity ALR-6090-VPS 6000 Series Electronic Photocontrols, 30A Relay, MOV Surge Protection, 120/277V, 360 Joule, 1.5 Fc (ANSI Std) | Graybar Store
     
TE Connectivity - 6000 Series Electronic Photocontrols, 30A Relay, MOV Surge Protection, 120/277V, 360 Joule, 1.5 Fc (ANSI Std) - ALR-6090-VPS
+ / - Hover over image to Zoom
Other Views

    6000 Series Electronic Photocontrols, 30A Relay, MOV Surge Protection, 120/277V, 360 Joule, 1.5 Fc (ANSI Std)

    Manufacturer: TE Connectivity
    Manufacturer #: ALR-6090-VPS
    SKU: 25262249
    $17.27
    Checking Pricing
         
    Voltage Rating:120, 208, 240 and 277V
    Watts Tungsten:1000
    VA Ballast:1800 VA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer TE Connectivity
    • Manufacturer # ALR-6090-VPS
    • VA Ballast 1800 VA
    • Watts Tungsten 1000
    • Voltage Rating 120, 208, 240 and 277V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    6000 6000 Series Photocontrol, Voltage Rating: 120/208/240/277 V, VA Ballast: 1800 VA, Watts Tungsten: 1000 W