Belden 9342 010500 Multi-Conductor Cable, Shielded, Non-Plenum, 16/2, Non-Plenum, 500 ft. | Graybar Store
     
Belden - Multi-Conductor Cable, Shielded, Non-Plenum, 16/2, Non-Plenum, 500 ft. - 9342 010500
+ / - Hover over image to Zoom
Other Views

    Multi-Conductor Cable, Shielded, Non-Plenum, 16/2, Non-Plenum, 500 ft.

    Manufacturer: Belden
    Manufacturer #: 9342 010500
    SKU: 99916929
    $1,575.90
    Checking Pricing
         
    Cable Type:Non-Plenum
    Conductor Material:Tinned Bare Copper
    Conductor Size:16 AWG
    No. of Conductors:2
    Length:500 ft. Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 9342 010500
    • Cable Type Non-Plenum
    • No. of Conductors 2
    • UNSPSC 39131704
    • Conductor Material Tinned Bare Copper
    • Conductor Size 16 AWG
    • Insulation Material PVC
    • Jacket Material PVC
    • Length 500 ft. Reel
    • Shielded Tinned Copper
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    9342 600 V Tray Cable, No. of Conductors: 2, Conductor Size: 16 AWG, Non-Plenum, Tinned Copper, Nylon/PVC