Klein Tools 600-12 Screwdriver, 17-7/16 in. | Graybar Store
Klein Tools - Screwdriver, 17-7/16 in. - 600-12
+ / - Hover over image to Zoom
Other Views

    Screwdriver, 17-7/16 in.

    Manufacturer: Klein Tools
    Manufacturer #: 600-12
    SKU: 88153514
    $29.17
    Checking Pricing
         
    Shank Length (Inches):12 in.
    Shank Type:Square
    Additional Features:Heavy-duty square shank for wrench-assisted turning.
    Length:17-7/16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 600-12
    • Type Keystone-Tip (Square-Shank)
    • UNSPSC 27111701
    • Additional Features Heavy-duty square shank for wrench-assisted turning.
    • Brand Cushion-Grip
    • Length 17-7/16 in.
    Product Overview:
    1/2'' Keystone Screwdriver 12'' Shank, Heavy-duty square shank for wrench-assisted turning.