Crouse Hinds (Eaton) AJ47 60/100A Back Box Adapter Assembly, 1-1/4 in. Hub | Graybar Store
     
Crouse Hinds (Eaton) - 60/100A Back Box Adapter Assembly, 1-1/4 in. Hub - AJ47
+ / - Hover over image to Zoom
Other Views

    60/100A Back Box Adapter Assembly, 1-1/4 in. Hub

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: AJ47
    SKU: 88068059
    $347.96
    Checking Pricing
         
    Hub Size (Inches):1-1/4
    No. of Hubs:1
    Adapter Type:60/100 Amp
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # AJ47
    • UNSPSC 39121309
    • Adapter Type 60/100 Amp
    • Hub Size (Inches) 1-1/4
    Product Overview:
    Cast aluminum back box with 60/100A adapter assembly and (1) 1-1/4 in. hub.
    • 15° Angled, dead end
    • Recommended when additional wiring space is required
    • Angle adapter can be installed at 90° rotations, making it possible to enter hub from several directions