Armorcast A600608X6 Enclosure Assembly, Polymer Concrete, 6 x 8 x 6 in. | Graybar Store
     
Armorcast - Enclosure Assembly, Polymer Concrete, 6 x 8 x 6 in. - A600608X6
+ / - Hover over image to Zoom
Other Views

    Enclosure Assembly, Polymer Concrete, 6 x 8 x 6 in.

    Manufacturer: Armorcast
    Manufacturer #: A600608X6
    SKU: 25390656
    $0.00
    Checking Pricing
         
    Nominal Opening Dimensions (Inches):6 x 8 in.
    Additional Features:Box and Cover
    Depth:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Armorcast
    • Manufacturer # A600608X6
    • Type Enclosure Assembly
    • UNSPSC 39121336
    • Additional Features Box and Cover
    • Depth 6 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 6 x 8 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Polymer concrete underground assembly is 6 W x 8 L x 6 inch D. Box has 10K/20K load rating and is ANSI tier 22.