Hubbell Power Systems PC0608HG0009 Quazite® PC Style Polymer Concrete, Heavy Duty, Cover with Gasket | Graybar Store
     
Hubbell Power Systems - Quazite® PC Style Polymer Concrete, Heavy Duty, Cover with Gasket - PC0608HG0009
+ / - Hover over image to Zoom
Other Views

    Quazite® PC Style Polymer Concrete, Heavy Duty, Cover with Gasket

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PC0608HG0009
    SKU: 95068467
    $0.00
    Checking Pricing
         
    Logo:Blank
    Nominal Opening Dimensions (Inches):6 x 8 in.
    Standard:UL
    Depth:0.75 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PC0608HG0009
    • Logo Blank
    • Application C&I, Water, Communications, Electric Utility
    • UNSPSC 39121300
    • Brand Quazite®
    • Depth 0.75 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 6 x 8 in.
    • Standard UL
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cover with no logo is 6 W x 8 L x 3/4 inch D. HG style underground enclosure cover includes grommet package.