Hubbell Power Systems PC0608HG0017 Quazite® PC Style Polymer Concrete, Heavy Duty Cover with Gasket, 6 x 8 in. | Graybar Store
     
Hubbell Power Systems - Quazite® PC Style Polymer Concrete, Heavy Duty Cover with Gasket, 6 x 8 in. - PC0608HG0017
+ / - Hover over image to Zoom
Other Views

    Quazite® PC Style Polymer Concrete, Heavy Duty Cover with Gasket, 6 x 8 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PC0608HG0017
    SKU: 99480309
    $71.91
    Checking Pricing
         
    Depth (Inches):3/4 in.
    Logo:ELECTRIC
    Nominal Opening Dimensions (Inches):6 x 8 in.
    Standard:ANSI /SCTE 77 2010
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PC0608HG0017
    • Logo ELECTRIC
    • Application C&I, Water, Communications, Electric Utility
    • Brand Quazite
    • Depth (Inches) 3/4 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 6 x 8 in.
    • Standard ANSI /SCTE 77 2010
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cover with Electric logo is 6 W x 8 L x 3/4 inch D. HG style underground enclosure cover includes grommet package.