Hubbell Power Systems PC0608HA0009 Quazite® Polymer HD Concrete Cover, PC Style, (2) Bolts, 9-3/8 L x 7-3/8 W x 3/4 in. T | Graybar Store
     
Hubbell Power Systems - Quazite® Polymer HD Concrete Cover, PC Style, (2) Bolts, 9-3/8 L x 7-3/8 W x 3/4 in. T - PC0608HA0009
+ / - Hover over image to Zoom
Other Views

    Quazite® Polymer HD Concrete Cover, PC Style, (2) Bolts, 9-3/8 L x 7-3/8 W x 3/4 in. T

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PC0608HA0009
    SKU: 96055137
    $43.44
    Checking Pricing
         
    Nominal Opening Dimensions (Inches):6 x 8 in.
    Logo:Blank
    Standard:ANSI /SCTE 77 2010
    Depth:0.75 in.
    Length:9.38
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PC0608HA0009
    • Logo Blank
    • Application C&I, Water, Communications, Electric Utility
    • Type PC Style
    • UNSPSC 39121300
    • Brand Quazite®
    • Depth 0.75 in.
    • Length 9.38
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 6 x 8 in.
    • Standard ANSI /SCTE 77 2010
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cover without a logo is 9-3/8 L x 7-3/8 W x 3/4 inch thick. PC style underground enclosure heavy duty cover is tier 15 and has 2 bolts.
    Cover is tier 15 with a design load of 15,000 and a test load of 22,500.