Superior Essex 6-SWP-SR4P24-BK-S-ESS 77-246-E1 - Category 6 CMR/CMX Outdoor Sunlight Resistant Cable, Black, 1000 Ft Reel-in-a-Box | Graybar Store
     
Superior Essex - 77-246-E1 - Category 6 CMR/CMX Outdoor Sunlight Resistant Cable, Black, 1000 Ft Reel-in-a-Box - 6-SWP-SR4P24-BK-S-ESS
+ / - Hover over image to Zoom
Other Views

    77-246-E1 - Category 6 CMR/CMX Outdoor Sunlight Resistant Cable, Black, 1000 Ft Reel-in-a-Box

    Manufacturer: Superior Essex
    Manufacturer #: 6-SWP-SR4P24-BK-S-ESS
    SKU: 25638908
    $377.34
    Checking Pricing
    Items sold in feet or each.
         
    Color:Black
    No. of Pairs:4
    Alternate Manufacturer Part No.:77-246-E1
    Package:1000 Foot Reel
    Cable Type:Indoor/Outdoor Cable
    Quick Order:Y
    Additional Features:Abrasion Resistant, Flame Retardant, Moisture Resistant, Sunlight Resistant, Weather-Resistant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 6-SWP-SR4P24-BK-S-ESS
    • Cable Type Indoor/Outdoor Cable
    • Color Black
    • Category Cat 6
    • Additional Features Abrasion Resistant, Flame Retardant, Moisture Resistant, Sunlight Resistant, Weather-Resistant
    • Alternate Manufacturer Part No. 77-246-E1
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Category 6 indoor/outdoor rated 4-pair cable. Manufacturer's part number 77-246-E1.
    • Supports 1000BASE-T
    • 24 AWG solid bare annealed copper
    • Tough, weather resistant PVC jacket
    • Combined indoor/outdoor rating
    • Increases life of cable by providing low temperature handling and sunlight resistance; cable jacket resist cracking over time