Protective Industrial Products 280-EV6161-10 6-Point Suspension And Wheel Ratchet Adjustment Hard Hat With HDPE Shell | Graybar Store
     
Protective Industrial Products - 6-Point Suspension And Wheel Ratchet Adjustment Hard Hat With HDPE Shell - 280-EV6161-10
+ / - Hover over image to Zoom
Other Views

    6-Point Suspension And Wheel Ratchet Adjustment Hard Hat With HDPE Shell

    Manufacturer: Protective Industrial Products
    Manufacturer #: 280-EV6161-10
    SKU: 25628118
    $21.50
    Checking Pricing
         
    Size:20-7/8 to 25 in
    Brand or Series:Evolution
    Product Includes:Finger Grips on Front and Rear; HDPE Shell
    Style:Full Brim; Non-Vented; Shell
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 280-EV6161-10
    • Size 20-7/8 to 25 in
    • Style Full Brim; Non-Vented; Shell
    • UNSPSC 46181504
    • Brand or Series Evolution
    • Product Includes Finger Grips on Front and Rear; HDPE Shell
    • ECCN EAR99
    • Country of Origin AE - Utd.Arab Emir.
    Product Overview:
    Evolution® 6-Point Suspension And Wheel Ratchet Adjustment Hard Hat With HDPE Shell, Style: Full Brim; Non-Vented; Shell, Size: 20-7/8 to 25 in