Wiremold (Legrand) J60B0B-90 6 Outlet Rack Mount 90 Degree Plug-In Outlet Center | Graybar Store
     
Wiremold (Legrand) - 6 Outlet Rack Mount 90 Degree Plug-In Outlet Center - J60B0B-90
+ / - Hover over image to Zoom
Other Views

    6 Outlet Rack Mount 90 Degree Plug-In Outlet Center

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: J60B0B-90
    SKU: 96029843
    $78.39
    Checking Pricing
         
    Length:6 ft.
    Receptacle Configuration:NEMA 5-15R
    Plug Configuration:NEMA 5-15P
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # J60B0B-90
    • Color Black
    • UNSPSC 39121031
    • Length 6 ft.
    Product Overview:
    Six front outlets, 15A, receptacles rotated 90 degrees and spaced to accommodate transformers. 6 ft (1.8m) cord. Receptacle center-to-center 1 1/2 (38mm).