Wiremold (Legrand) UL206BD 6-Outlet Compact Power Strip | Graybar Store
     
Wiremold (Legrand) - 6-Outlet Compact Power Strip - UL206BD
+ / - Hover over image to Zoom
Other Views

    6-Outlet Compact Power Strip

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: UL206BD
    SKU: 96029809
    $52.42
    Checking Pricing
         
    No. of Outlets:6 Outlet
    Additional Features:Snap-on, slide-off mounting.
    Cord Length (Feet):15 ft.
    Color:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # UL206BD
    • Color Grey
    • Application Commercial, Office, Residential
    • UNSPSC 39121031
    • Additional Features Snap-on, slide-off mounting.
    • Cord Length (Feet) 15 ft.
    • No. of Outlets 6 Outlet
    • SKU Spec Sheet
      UL206BD Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Six outlets, rugged grey aluminum housing, 15A. 15ft. (4.6m) 14/3 SJT black cord with NEMA5-15 plug. Length 12 1/4 (311mm). Receptacle center-to-center 1 1/4 (32mm). Snap-on, slide-off mounting.