Mohawk 6P4P24-GN-P-MOH-APCE M58286B - 6 LAN™ Cat 6 Premise Cable, Plenum, Green, 1000 Ft Box | Graybar Store
     
Mohawk - M58286B - 6 LAN™ Cat 6 Premise Cable, Plenum, Green, 1000 Ft Box - 6P4P24-GN-P-MOH-APCE
+ / - Hover over image to Zoom
Other Views

    M58286B - 6 LAN™ Cat 6 Premise Cable, Plenum, Green, 1000 Ft Box

    Manufacturer: Mohawk
    Manufacturer #: 6P4P24-GN-P-MOH-APCE
    SKU: 25023896
    $627.92
    Checking Pricing
         
    Color:Green
    No. of Pairs:4
    Package:1000 Foot Box
    Alternate Manufacturer Part No.:M58286B
    Cable Type:Plenum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mohawk
    • Manufacturer # 6P4P24-GN-P-MOH-APCE
    • Cable Type Plenum
    • Color Green
    • Category Cat 6
    • UNSPSC 26121609
    • Alternate Manufacturer Part No. M58286B
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material Thermoplastic
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non-Shielded
    • ECCN EAR99
    Product Overview:
    Green 6 LAN™ plenum 4-pair cable. Manufacturer's part number M58286B.
    • Plenum rated
    • 23 AWG
    • Sweep tested to 550 MHz
    • FEP, low-smoke PVC jacket