RAB Lighting 6-Lamp Fixtures, Fluorescent, 22-Gauge Housing | Graybar Store
     
RAB Lighting - 6-Lamp Fixtures, Fluorescent, 22-Gauge Housing
+ / - Hover over image to Zoom
Other Views

    6-Lamp Fixtures, Fluorescent, 22-Gauge Housing

    Manufacturer: RAB Lighting
         

    RAB offers energy efficient fluorescent fixtures for large space lighting including warehouses, factories, and distribution centers. The RBAY delivers the high quality needed for these applications with strong, HD 22 gauge housing with no sharp edges.

    • Manufacturer RAB Lighting
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    No. of Lamps
    Voltage Rating
    Fluorescent Lamp Type
    Ballast Type
    Price
    RB6T8
    25618578
    8
    120 to 277 V
    T8
    Instant Start
    $139.22 / EA
    SKU
    25618578
    No. of Lamps
    8
    Voltage Rating
    120 to 277 V
    Fluorescent Lamp Type
    T8
    Ballast Type
    Instant Start
    $139.22 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    RB6T5
    25293252
    6
    120 to 277 V
    T5HO
    Programmed Start
    $181.35 / EA
    SKU
    25293252
    No. of Lamps
    6
    Voltage Rating
    120 to 277 V
    Fluorescent Lamp Type
    T5HO
    Ballast Type
    Programmed Start
    $181.35 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock