Milwaukee Tool 48-00-5015 6 L x 6 TPI Fleam Ground SAWZALL® Saw Blade | Graybar Store
     
Milwaukee Tool - 6 L x 6 TPI Fleam Ground SAWZALL® Saw Blade - 48-00-5015
+ / - Hover over image to Zoom
Other Views

    6 L x 6 TPI Fleam Ground SAWZALL® Saw Blade

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-00-5015
    SKU: 25307393
    $22.95
    Checking Pricing
         
    Packaging:5 Per Pack
    Teeth Per Inch:6 TPI
    Length:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-00-5015
    • UNSPSC 27112802
    • Length 6 in.
    • Materials Bi-Metal
    • Teeth Per Inch 6 TPI
    • For Use With Clean Wood, Plywood, OSB, Engineered Lumber
    • Packaging 5 Per Pack
    • ECCN EAR99
    • Country of Origin CH - Switzerland
    Product Overview:
    Fleam ground SAWZALL® saw blade is 6 inch L and 6 TPI. Saw blades come in 5 per package.
    Fleam Ground SAWZALL® Saw Blade Features:
    • Deep Gullet Design Cuts Up To 25 PCT Faster Than Standard Wood Blades
    • Fleam Ground Process Creates Super Sharp Teeth For Clean Cuts
    • Matrix Ii Bi-Metal Teeth For Greater Durability
    • Shank: 1/2 IN Universal
    • Package Quantity: 5