Irwin Industrial Tools 1902417 6 Inch Standard Long Nose Pliers | Graybar Store
     
Irwin Industrial Tools - 6 Inch Standard Long Nose Pliers - 1902417
+ / - Hover over image to Zoom
Other Views

    6 Inch Standard Long Nose Pliers

    Manufacturer: Irwin Industrial Tools
    Manufacturer #: 1902417
    SKU: 25676011
    $33.25
    Checking Pricing
         
    Tool Application:ACSR, Nails, Screws, Piano Wire
    Length:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Irwin Industrial Tools
    • Manufacturer # 1902417
    • UNSPSC 27112134
    • Handle Color Yellow and Blue
    • Handle Material Plastic
    • Length 6 in.
    • Materials Alloy Steel
    • Tool Application ACSR, Nails, Screws, Piano Wire
    • For Use With ACSR, Nails, Screws, Piano Wire
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Standard long nose plier jaw dimensions are 2 L x 19/32 W x 11/32 inch thick. Plier has a wire cutter and is 6 inches long.
    Standard Long Nose Pliers
    • Induction-hardened cutting edges cut ACSR, nails, screws and even piano wire
    • Three-zone comfort grips are contoured for optimal cushion and control
    • Integrated handle hooks equipped for Performance Lanyard system for safer elevated working conditions and easier retrieval when stored
    • Specially coated for superior rust-resistance and longer tool life
    • Built-in spanner for turning screws, nuts and grounding rods