Hoffman (nVent) LRD6BLK 6 Inch, Ladder Rack Radius Drop | Graybar Store
     
Hoffman (nVent) - 6 Inch, Ladder Rack Radius Drop - LRD6BLK
+ / - Hover over image to Zoom
Other Views

    6 Inch, Ladder Rack Radius Drop

    Manufacturer: Hoffman (nVent)
    Manufacturer #: LRD6BLK
    SKU: 22078283
    $43.53
    Checking Pricing
         
    Size:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # LRD6BLK
    • Size 6 in.
    • UNSPSC 39131716
    Product Overview:
    Black 6 inch radius drop kit.