Irwin Industrial Tools 2078306 6 Inch Cutting Pliers | Graybar Store
     
Irwin Industrial Tools - 6 Inch Cutting Pliers - 2078306
+ / - Hover over image to Zoom
Other Views

    6 Inch Cutting Pliers

    Manufacturer: Irwin Industrial Tools
    Manufacturer #: 2078306
    SKU: 25446086
    $14.03
    Checking Pricing
         
    Length:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Irwin Industrial Tools
    • Manufacturer # 2078306
    • UNSPSC 27112114
    • Handle Color Yellow and Blue
    • Handle Material Plastic
    • Length 6 in.
    • Materials Nickel Chromium Steel
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Cutting plier jaw dimensions are 13/16 L x 27/32 W x 13/32 inch thick. Pliers have a wire cutter and are 6 inches long.
    Cutting Pliers
    • Durable nickel chromium steel construction
    • ProTouch™ grips provide extra comfort and reduces hand fatigue
    • Induction hardened cutting edge stays sharper, longer
    • Meets or exceeds ANSI specifications