Chatsworth 3-Inch Channel Rack-to-Runway Mounting Plate With Bracket | Graybar Store
     
Chatsworth - 3-Inch Channel Rack-to-Runway Mounting Plate With Bracket
+ / - Hover over image to Zoom
Other Views

    3-Inch Channel Rack-to-Runway Mounting Plate With Bracket

    Manufacturer: Chatsworth
         

    Rack-to-runway mounting plate with bracket secures runway to the top of universal rack without intruding into mounting space.

    Mounting plate kit includes:
    • (1) Mounting Plate
    • (2) Hat Shaped Brackets
    • (2) 5/16-18 x 2-1/4 Inch J Bolts
    • (3) 5/16-18 Hex Nuts
    • (3) 5/16 Inch Split Lock Washers
    • Manufacturer Chatsworth
    • Mounting Style Horizontal or Vertical Mount
    • Type Channel Rack-To-Runway Mounting Plate with Bracket
    • Materials Steel
    • For Use With 15 to 18 in. Runway
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    Product Includes
    Price
    12730-712
    22077367
    Black
    (2) 5/16-18 x 2-1/4 in J-Bolts, (2) Hat-Shaped Brackets, (3) 5/16 in Split Lock Washers, (3) 5/16-18 Hex Nuts and Mounting Plate
    $56.60 / EA
    SKU
    22077367
    Color
    Black
    Product Includes
    (2) 5/16-18 x 2-1/4 in J-Bolts, (2) Hat-Shaped Brackets, (3) 5/16 in Split Lock Washers, (3) 5/16-18 Hex Nuts and Mounting Plate
    $56.60 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    12730-718
    22077368
    Black
    (2) 5/16-18 x 2-1/4 in J-Bolts, (2) Hat-Shaped Brackets, (3) 5/16 in Split Lock Washers, (3) 5/16-18 Hex Nuts and Mounting Plate
    $58.94 / EA
    SKU
    22077368
    Color
    Black
    Product Includes
    (2) 5/16-18 x 2-1/4 in J-Bolts, (2) Hat-Shaped Brackets, (3) 5/16 in Split Lock Washers, (3) 5/16-18 Hex Nuts and Mounting Plate
    $58.94 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    12730-112
    22077359
    Grey
    (2) 5/16-18 x 2-1/4 in J-Bolts, (2) Hat-Shaped Brackets, (3) 5/16 in Split Lock Washers, (3) 5/16-18 Hex Nuts and Mounting Plate
    $56.60 / EA
    SKU
    22077359
    Color
    Grey
    Product Includes
    (2) 5/16-18 x 2-1/4 in J-Bolts, (2) Hat-Shaped Brackets, (3) 5/16 in Split Lock Washers, (3) 5/16-18 Hex Nuts and Mounting Plate
    $56.60 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock