Thomas and Betts BG600-14-20 Blackjack® Grounding Bushing, Malleable Iron, Rigid/IMC Conduit, 105° C, 6 in., 14 to 2/0 AWG | Graybar Store
     
Thomas and Betts - Blackjack® Grounding Bushing, Malleable Iron, Rigid/IMC Conduit, 105° C, 6 in., 14 to 2/0 AWG - BG600-14-20
+ / - Hover over image to Zoom
Other Views

    Blackjack® Grounding Bushing, Malleable Iron, Rigid/IMC Conduit, 105° C, 6 in., 14 to 2/0 AWG

    Manufacturer: Thomas and Betts
    Manufacturer #: BG600-14-20
    SKU: 95033412
    $112.85
    Checking Pricing
         
    Lug Capacity:14 to 2/0 AWG
    Size:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # BG600-14-20
    • Size 6 in.
    • UNSPSC 39121312
    • Installation Threaded
    • Lug Capacity 14 to 2/0 AWG
    • Lug Type Stainless Steel
    Product Overview:
    Blackjack® grounding bushing for 6 inch rigid/IMC conduit and 14 to 2/0 AWG wire. Bushing is malleable iron.