Juno Lighting C6VT 126/42T MVOLT NDB 6 in. Vertical CFL Lenslight Triple Tube Housing | Graybar Store
     
Juno Lighting - 6 in. Vertical CFL Lenslight Triple Tube Housing - C6VT 126/42T MVOLT NDB
+ / - Hover over image to Zoom
Other Views

    6 in. Vertical CFL Lenslight Triple Tube Housing

    Manufacturer: Juno Lighting
    Manufacturer #: C6VT 126/42T MVOLT NDB
    SKU: 25629140
    $0.00
    Checking Pricing
         
    Air Rating:Non-Airtight
    Electrical Connector Type:Standard
    Housing Installation:New Construction
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # C6VT 126/42T MVOLT NDB
    • UNSPSC 39111515
    • Air Rating Non-Airtight
    • Electrical Connector Type Standard
    • Fixture Type 9-1/4 in. Housing
    • Housing Installation New Construction
    • Lamp Type CFL
    • Voltage 120/277
    • Insulation Rating Non-IC
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Vertical 6 in. CFL lenslight non-airtight triple tube housing for new construction use.
    • Use with (1) 26W or 32W triple, 4-pin
    • Oversized junction box for wiring ease
    • 3/4 in. max. ceiling thickness
    • UL/C-UL Listed for feed through and damp locations