Thomas and Betts 6 GCB SC 6GCB STEEL COVER | Graybar Store
Thomas and Betts - SC 6GCB STEEL COVER - 6 GCB
+ / - Hover over image to Zoom
Other Views

    SC 6GCB STEEL COVER

    Manufacturer: Thomas and Betts
    Manufacturer #: 6 GCB
    SKU: 88254897
    $33.49
    Checking Pricing
         
    Color:Silver
    Material:Steel
    Size (Inches):14-4/4 in. L x 4-11/16 in. W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 6 GCB
    • Color Silver
    • UNSPSC 39121304
    • Size (Inches) 14-4/4 in. L x 4-11/16 in. W
    Product Overview:
    Six Gang Box Cover, 14/1/4 Inches Long x 4-11/16 Inches Wide, Galvanized Steel, Flat and Blank