CommScope 6-641334-3 Modular Plug, 4P/4C, Unshielded, headset, flat oval, 2.29 x 4.83 mm cable jack OD, category 3, 100/bag | Graybar Store
     
CommScope - Modular Plug, 4P/4C, Unshielded, headset, flat oval, 2.29 x 4.83 mm cable jack OD, category 3, 100/bag - 6-641334-3
+ / - Hover over image to Zoom
Other Views

    Modular Plug, 4P/4C, Unshielded, headset, flat oval, 2.29 x 4.83 mm cable jack OD, category 3, 100/bag

    Manufacturer: CommScope
    Manufacturer #: 6-641334-3
    SKU: 25852891
    $0.15
    Checking Pricing
         
    Quick Order:Y
    Conductor Type:Solid or Stranded
    Packaging:100 per Package
    Plug Configuration:4 Contact 4 Position
    Plug Type:4 Contact 4 Position
    Wire Size:26 to 24 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 6-641334-3
    • Plug Type 4 Contact 4 Position
    • Category DataComm>Modular Plugs
    • Connector Type RJ-11
    • Wire Type Solid or Stranded
    • Conductor Type Solid or Stranded
    • Plug Configuration 4 Contact 4 Position
    • Wire Size 26 to 24 AWG
    • Packaging 100 per Package
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cat 3, RJ11, Solid or Stranded, 100 per Package, 4-Contact 4-Position, 26-24 AWG