CommScope 6-557315-3 Modular Plug Kit, 8P/8C, Unshielded, round, 5.1 mm max cable jack OD, 8-Position, 100/bag | Graybar Store
     
CommScope - Modular Plug Kit, 8P/8C, Unshielded, round, 5.1 mm max cable jack OD, 8-Position, 100/bag - 6-557315-3
+ / - Hover over image to Zoom
Other Views

    Modular Plug Kit, 8P/8C, Unshielded, round, 5.1 mm max cable jack OD, 8-Position, 100/bag

    Manufacturer: CommScope
    Manufacturer #: 6-557315-3
    SKU: 25794904
    $0.34
    Checking Pricing
         
    Quick Order:Y
    Conductor Type:Solid, Stranded
    Packaging:100 per Package
    Plug Configuration:8-Contact 8-Position
    Plug Type:8 Contact 8 Position
    Wire Size:26 to 24 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 6-557315-3
    • Plug Type 8 Contact 8 Position
    • Connector Type RJ-45
    • Wire Type Solid or Stranded
    • Conductor Type Solid, Stranded
    • Plug Configuration 8-Contact 8-Position
    • Wire Size 26 to 24 AWG
    • Packaging 100 per Package
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cat 5, RJ45, Solid or Stranded, 100 per Package, 8-Contact 8-Position, 26-24 AWG