L. H. Dottie FM6323 6-32 x 3 in. Zinc Plated Steel Flat Head Slotted Machine Screws (100) | Graybar Store
     
L. H. Dottie - 6-32 x 3 in. Zinc Plated Steel Flat Head Slotted Machine Screws (100) - FM6323
+ / - Hover over image to Zoom
Other Views

    6-32 x 3 in. Zinc Plated Steel Flat Head Slotted Machine Screws (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: FM6323
    SKU: 25321460
    $11.33
    Checking Pricing
         
    Length:3 in. L
    Screw Size:6-32
    Packaging:100
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # FM6323
    • UNSPSC 31161504
    • Head Type Flat Head, Slotted
    • Length 3 in. L
    Product Overview:
    Zinc plated steel 6-32 x 3 in. flat head slotted machine screws. Package of 100.
    Dottie flat head machine screws provide a flush surface. Length is determined from the top of the fastener head.