L. H. Dottie FMDD632114 6-32 x 1 1/4 in. Zinc Plated Steel Flat Head Phillips/Square Machine Screws (100) | Graybar Store
     
L. H. Dottie - 6-32 x 1 1/4 in. Zinc Plated Steel Flat Head Phillips/Square Machine Screws (100) - FMDD632114
+ / - Hover over image to Zoom
Other Views

    6-32 x 1 1/4 in. Zinc Plated Steel Flat Head Phillips/Square Machine Screws (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: FMDD632114
    SKU: 92127152
    $8.26
    Checking Pricing
         
    Length:1-1/4 in.
    Screw Size:6-32
    Packaging:100
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # FMDD632114
    • UNSPSC 31161504
    • Head Type Flat Head, Square/Phillips
    • Length 1-1/4 in.
    • Materials Zinc Plated Steel
    • Screw Size 6-32
    • Packaging 100
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Zinc plated steel 6-32 x 1 1/4 in. flat head Phillips/square machine screws in Invincibox™. Package of 100.
    Dottie flat head machine screws provide a flush surface. Length is determined from the top of the fastener head.