L. H. Dottie 6-32 Stainless Steel Round Head Slotted Machine Screws | Graybar Store
     
L. H. Dottie - 6-32 Stainless Steel Round Head Slotted Machine Screws
+ / - Hover over image to Zoom
Other Views

    6-32 Stainless Steel Round Head Slotted Machine Screws

    Manufacturer: L. H. Dottie
         

    Stainless steel round head machine screws project above the material surface. This head style is used when clearance is not an important factor. Length is determined from the base of the fastener head.

    Stainless steel resists corrosion and is ideal for applications where chemical resistance is required.
    • Manufacturer L. H. Dottie
    • Head Type Round Head, Slotted
    • Materials Stainless Steel
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Screw Size
    Length
    Packaging
    Price
    RMS6321
    99601339
    6-32
    1 in.
    100
    $12.70100 Ea / Package
    SKU
    99601339
    Screw Size
    6-32
    Length
    1 in.
    Packaging
    100
    $12.70100 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    RMS632112
    25321446
    6-32
    1-1/2 in.
    100
    Call for Pricing
    SKU
    25321446
    Screw Size
    6-32
    Length
    1-1/2 in.
    Packaging
    100
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock