Square D (Schneider Electric) 5S8F Dry Sealed Transformer, General Purpose, 1-Phase, 5kVA, 277V-120/240V, 115 Deg. C, NEMA 3R, Wall-Mount | Graybar Store
     
Square D (Schneider Electric) - Dry Sealed Transformer, General Purpose, 1-Phase, 5kVA, 277V-120/240V, 115 Deg. C, NEMA 3R, Wall-Mount - 5S8F
+ / - Hover over image to Zoom
Other Views

    Dry Sealed Transformer, General Purpose, 1-Phase, 5kVA, 277V-120/240V, 115 Deg. C, NEMA 3R, Wall-Mount

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 5S8F
    SKU: 88252099
    $5,087.53
    Checking Pricing
         
    NEMA Rating:NEMA 3R
    Phase:1-Phase
    Primary Voltage:277V
    Secondary Voltage:120/240V
    VA Rating:5kVA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 5S8F
    • UNSPSC 39121001
    • NEMA Rating NEMA 3R
    • Phase 1-Phase
    • Primary Voltage 277V
    • Secondary Voltage 120/240V
    • VA Rating 5kVA
    • SKU Spec Sheet
      5S8F Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Square D,TRANSFORMER DRY 1PH 5KVA 277V-120/240V,0,1 phase,115 Degrees C,120/240VAC,180 ?C,277VAC,5 kVA,Dry Sealed Transformer,General Purpose - Intended for power, heating and lighting applications,NEMA 3R,Wall,cULus Listed
    cULus Listed